Size XXL Plastic Cut Resistant,Dipped Glove in Black and Red
Size XXL Plastic Cut Resistant,Dipped Glove in Black and Red
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft and comfortable liner
- Nylon/lycra blend for moisture wicking and comfort
- ANSI/ISEA 105-2016 Cut Level 1
- ANSI and EN cut rating 1
- EN388 - 3121A
- SMARTSWIPE™ touchscreen compatible fingertips
- Breathable glove design
- Ideal for material handling and general purpose applications
- Color-coded band for easy cut level identification
- Ideal use for material handling and general purpose remodeling applications
Documents
Specifications
- ANSI:
- ANSI Cut Level 1
- Coating:
- Nitrile
- Color Finish Category:
- Reds
- Color Finish Name:
- Black, Red, White
- Depth:
- 6
- Glove Size:
- XXL
- Glove Type:
- Dipped, Work
- Height:
- 1/4
- Length:
- 10
- Material:
- Nylon
- Material Type:
- Nylon, Nitrile
- Reusable:
- Yes
- UPC:
- 045242509201
- Width:
- 6