2 x 15 in. SDS-Max® Chisel 1-Piece
Sledge™ 2 x 15 in. SDS-Max® Chisel 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1260-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 20% longer life
- High grade forged steel for durability
- Removes tiles, laminates and other composites
- Designed for SDS max rotary hammers
- Use in hammer only mode
- Milwaukee® SLEDGE™ chisels stay sharper longer
- Engineered to maintain sharper edges for increased productivity
- Reinforced edges delivers maximum durability and reduced wear over the life of the chisel
- Angled head designed for prying tile
- No re-sharpening or re-hardening necessary for reduced down time
Specifications
- Application:
- Ceramic Tile
- Bit Diameter(s) (In):
- 2 in
- Bit Length:
- 15
- Collection:
- Sledge™
- Color Finish Name:
- Silver
- Drill Bit Type:
- Chisel
- Height:
- 1-1/5 in
- Length:
- 15 in
- Material:
- Steel, High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 45/64 in
- Shank Style:
- SDS-Max®
- Tool Type:
- Tile Chisel
- UPC:
- 045242493104
- Weight:
- 1.61 lb
- Width:
- 1-1/2 in