Small Opening Tool for 7/8 in. Sectional Cable
Small Opening Tool for 7/8 in. Sectional Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for penetrating clogs and getting water flowing
- Interlocking cable connectors with pin key release
- Steel construction
- For 3" to 4" pipes
- Works with Milwaukee 7/8" sectional cable
- Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines
- Rust Guard™ plating to reduce corrosion
Documents
Specifications
- Application:
- Pipe Fitting
- Color Finish Name:
- Silver
- Diameter:
- 1-61/100
- Diameter - Base:
- 1-61/100
- Fits Pipe Size:
- 3 in - 4 in
- Height:
- 1-3/5
- Length:
- 2-27/50
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Drain Cleaner
- Type:
- M48533835
- UL Listed:
- No
- UPC:
- 045242540587
- Weight:
- 0.26
- Width:
- 1-61/100