1/4 x 1-1/4 x 6 in. Hex Auger Wood Bit
Speed Feed™ 1/4 x 1-1/4 x 6 in. Hex Auger Wood Bit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Clean holes: double wing spurs permit cleaner hole cutting
- Efficient: up to 10X faster drilling than flat boring bits
- Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions
Specifications
- Application:
- Wood
- Bit Length:
- 6
- Collection:
- Speed Feed™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2-3/20 in
- Diameter:
- 1-1/4 in
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 6 in
- Height:
- 1-3/20 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 2-3/20 in
- Magnetic:
- No
- Material:
- Alloy Steel
- Reusable:
- Yes
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Wood Bit
- UL Listed:
- No
- Weight:
- 0.315 lb
- Width:
- 9-13/20 in