1/4 x 1 in. Hex Auger Wood Bit
Speed Feed™ 1/4 x 1 in. Hex Auger Wood Bit
Package Quantity Info:
Each: 1 Inner Pack: 2 Pallet: 4200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Efficient: up to 10X faster drilling than flat boring bits
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Clean holes: double wing spurs permit cleaner hole cutting
- Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions
Specifications
- Application:
- Wood
- Bit Length:
- 6-1/2
- Collection:
- Speed Feed™
- Color Finish Name:
- Silver
- Depth:
- 1-17/20
- Diameter:
- 1
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 3 in
- Height:
- 19/20
- Length:
- 1-17/20
- Magnetic:
- No
- Material:
- Alloy Steel
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Tool Type:
- Wood Bit
- UL Listed:
- No
- UPC:
- 045242224845
- Weight:
- 0.25
- Width:
- 9-3/5