This product requires certification to purchase.

7/8 in. Hex Hole Making Wood Boring Bit 1 Piece

Milwaukee®

Speed Feed™ 7/8 in. Hex Hole Making Wood Boring Bit 1 Piece

  • Fast #
  • Part #M48130078
  • Item #4461225
  • Manufacturer Part #48-13-0078
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

Speed Feed™ 7/8 in. Hex Hole Making Wood Boring Bit 1 Piece

  • Fast #
  • Part #M48130078
  • Item #4461225
  • Manufacturer Part #48-13-0078
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 5700
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Efficient: up to 10X faster drilling than flat boring bits
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Clean holes: double wing spurs permit cleaner hole cutting
  • Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
7/8 in
Bit Length:
6-1/2
Collection:
Speed Feed™
Color Finish Name:
Silver
Drill Bit Type:
Self Feed
Drilling Depth (in):
3 in
Height:
1-1/10
Length:
1-17/20
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Bit
UPC:
045242224838
Weight:
0.22
Width:
9-3/5