This product requires certification to purchase.

Wood Boring Bit (4 Piece)

Milwaukee®

Speed Feed™ Wood Boring Bit (4 Piece)

  • Fast #
  • Part #M48130400
  • Item #4463007
  • Manufacturer Part #48-13-0400
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

Speed Feed™ Wood Boring Bit (4 Piece)

  • Fast #
  • Part #M48130400
  • Item #4463007
  • Manufacturer Part #48-13-0400
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 20 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 10 times faster drilling as compared to flat boring bits
  • Coated flutes for fast chip removal
  • Double wing spurs for clean hole cutting
  • 1/4 in. power groove shank fits all 1/4 in. extensions
  • Requires Certification

Specifications

Application:
Wood
Bit Diameter(s) (In):
1/2 in, 5/8 in, 3/4 in, 1 in
Bit Length:
6
Collection:
Speed Feed™
Drill Bit Type:
Auger
Drilling Depth (in):
6-1/2 in
Length:
6-1/2
Material:
High Speed Steel
Number of Pieces:
4 Piece
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Bit
UPC:
045242234448
Weight:
0.72