This product requires certification to purchase.

Spline to SDS-Plus Bit Adapter

Milwaukee®

Spline to SDS-Plus Bit Adapter

  • Fast #
  • Part #M48033015
  • Item #253159
  • Manufacturer Part #48-03-3015
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Spline to SDS-Plus Bit Adapter

  • Fast #
  • Part #M48033015
  • Item #253159
  • Manufacturer Part #48-03-3015
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Jobsite versatility: lets you use SDS plus bits with your spline drive rotary hammer
  • Affordability and flexibility: make the most of your current rotary hammer
  • Long life: adapter withstands heavy daily use
  • Made in the USA
  • Adapts SDS-Max rotary hammers for use with SDS bits
  • Five year warranty
  • Since its founding in 1924, Milwaukee® has focused on a single vision to produce the best heavy-duty electric power tools and accessories available to the professional user
  • Today, the Milwaukee® name stands for the highest quality, durable and reliable professional tools money can buy
  • Requires Certification

Specifications

Color Finish Name:
Silver
Height:
2 in
Length:
2 in
Material:
Steel
Product Type:
Gloves
Shank Style:
SDS-Plus
Tool Type:
Adapter Shank
UPC:
045242086306
Weight:
1.22 lb
Width:
8-1/5 in