1 x 2 in. 1 Piece Auger
Spur 1 x 2 in. 1 Piece Auger
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 4320-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double wing spurs: allow for fast, clean hole cutting
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: strong enough to use with an impact wrench
- Versatile: one line of Milwaukee® auger bits covers all applications and tools
Specifications
- Bit Diameter(s) (In):
- 1 in
- Bit Length:
- 2
- Collection:
- Spur
- Color Finish Name:
- Silver, Red
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 4 in
- Height:
- 6
- Length:
- 6-1/2
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16
- Shank Style:
- Hex
- Tool Type:
- Auger Bit
- UPC:
- 045242091751
- Weight:
- 0.5
- Width:
- 1