This product requires certification to purchase.

7/8 x 2-1/2 in. 1 Piece Auger

Milwaukee®

7/8 x 2-1/2 in. 1 Piece Auger

  • Fast #
  • Part #M48130870
  • Item #33587
  • Manufacturer Part #48-13-0870
5 out of 5 Customer Rating
Brand image
Milwaukee®

7/8 x 2-1/2 in. 1 Piece Auger

  • Fast #
  • Part #M48130870
  • Item #33587
  • Manufacturer Part #48-13-0870
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Double wing spurs: allow for fast, clean hole cutting
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: strong enough to use with an impact wrench
  • Versatile: one line of Milwaukee® auger bits covers all applications and tools
  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/8 in
Bit Length:
6-1/2
Color Finish Name:
Silver
Drill Bit Type:
Auger
Drilling Depth (in):
4 in
Height:
6-1/2
Length:
6-1/2
Material:
Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
7/16
Shank Style:
Hex
Tool Type:
Auger Bit
UPC:
045242091607
Weight:
0.41
Width:
7/8