This product requires certification to purchase.

Steel Guard Assembly for 6153-20 Angle Grinder

Milwaukee®

Steel Guard Assembly for 6153-20 Angle Grinder

  • Fast #
  • Part #M49120365
  • Item #910684
  • Manufacturer Part #49-12-0365
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

Steel Guard Assembly for 6153-20 Angle Grinder

  • Fast #
  • Part #M49120365
  • Item #910684
  • Manufacturer Part #49-12-0365
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-1/2 in. type 27 guard for all Milwaukee magnum and super magnum grinders
  • No tools required to change/adjust guard
  • For operators' protection
  • Easy to use
  • Requires Certification

Specifications

Application:
Grinding
Brand Model Compatibility:
6153-20 Angle Grinder
Height:
2 in
Length:
6 in
Material:
Steel
Product Type:
Assembly
Size:
4-1/2 in
UPC:
045242177905
Weight:
0.5 lb
Width:
5-1/4 in