This product requires certification to purchase.

1-1/2 x 1 in. Annular Cutter 1 Piece

Milwaukee®

Steel Hawg® 1-1/2 x 1 in. Annular Cutter 1 Piece

  • Fast #
  • Part #M49571000
  • Item #907251
  • Manufacturer Part #49-57-1000
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Steel Hawg® 1-1/2 x 1 in. Annular Cutter 1 Piece

  • Fast #
  • Part #M49571000
  • Item #907251
  • Manufacturer Part #49-57-1000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
  • For use with No. 3 Morse taper Arbor assembly 49-57-0010
  • Metric thread size M18 x 1.5 shank
  • Requires Certification

Specifications

Application:
Cutting
Collection:
Steel Hawg®
Depth:
1-4/5 in
Diameter:
1 in
Drill Bit Type:
Hole Saw
Height:
1-11/20 in
Length:
2 in
Material:
Steel, High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
1-1/2 in
Teeth Per Inch:
8
Tool Type:
Annular Cutter
UPC:
045242201600
Weight:
0.255 lb
Width:
4-3/20 in