Cutter 1 Piece
Steel Hawg® Cutter 1 Piece
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Arbor assembly for threaded shank Steel Hawg® cutters
- Metric thread size M18 x 1.5
- Consists of Arbor, oil hose and hand pump
- Steel Hawg® Arbor with No. 3 Morse taper shank for use in Milwaukee magnetic drill motors 4292-1 or 4297-1
Specifications
- Application:
- Cutting
- Collection:
- Steel Hawg®
- Depth:
- 5-19/20
- Drill Bit Type:
- Hole Saw
- Height:
- 4-1/20
- Length:
- 12-1/2
- Material:
- Steel, High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Morse Taper
- Size:
- #3
- Tool Type:
- Cutter
- UPC:
- 045242201006
- Weight:
- 2.07
- Width:
- 13-1/4