This product requires certification to purchase.

Step DRILL Set Of 2 BITS

This product has been replaced by

Milwaukee® Silver 1/8 in - 1/2 in, 3/16 in - 1/2 in, 3/16 in - 7/8 in. x 1/2 in, 7/8 in. 3-Flat Step 3 Piece
Milwaukee® 1/8 in - 1/2 in, 3/16 in - 1/2 in, 3/16 in - 7/8 in. x 1/2 in, 7/8 in. x 1/4 in. 3-Flat Step 3 Piece
Manufacturer Part #48-89-9221
Milwaukee®

Step DRILL Set Of 2 BITS

  • Fast #
  • Part #M48899050
  • Item #903379
  • Manufacturer Part #48-89-9050
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver 1/8 in - 1/2 in, 3/16 in - 1/2 in, 3/16 in - 7/8 in. x 1/2 in, 7/8 in. 3-Flat Step 3 Piece
Milwaukee® 1/8 in - 1/2 in, 3/16 in - 1/2 in, 3/16 in - 7/8 in. x 1/2 in, 7/8 in. x 1/4 in. 3-Flat Step 3 Piece
Manufacturer Part #48-89-9221
Milwaukee®

Step DRILL Set Of 2 BITS

  • Fast #
  • Part #M48899050
  • Item #903379
  • Manufacturer Part #48-89-9050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Step drill bits allow you to quickly and easily drill a variety of round holes in steel, brass, copper, aluminum, wood, plexiglas and plastic
  • Self starting multi-hole and hole enlarging bits
  • Range of diameters 1/8" to 1"
  • Set of two step drill bits, Includes 48-89-9100 and 48-89-9110
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/8 in - 1/2 in and 9/16 in - 1 in
Bit Sizes:
1/8 in - 1/2 in, 9/16 in - 1 in
Coating:
Black Oxide
Color Finish Name:
Silver
Material:
Steel
Number of Pieces:
2 Piece
Type:
M48899050
UPC:
045242171309