STILETTO TIBONE 15OZ SMOOTH TITANIUM FRAMING HAMMER
STILETTO TIBONE 15OZ SMOOTH TITANIUM FRAMING HAMMER
Product Details
Product Details
- 45% Less Weight, Hits like Steel
- Most Durable Titanium Framing Hammer
- Replaceable Grip and Face
- 180? Side Nail Puller – Pulls up to 16D Nails with Ease
- Straight Claw – Fits 8D-16D Nails
- Magnetic Nail Starter with Secure Brass Bushing – Fits 8D-16D and Duplex Nails
- Available Accessories: TIB-RMA, TIB-MR, TIB-SR, TBRG-BL, TBRG-B, TBRG-G, TBRG-O, TBRG-Y
- Made in the USA
Documents
Specifications
- Claw Type:
- Rip Claw
- Color Finish Name:
- Black, Silver
- Hammer Type:
- Framing
- Handle Length (in):
- 9
- Handle Material:
- Rubber
- Head Weight:
- 15
- Length:
- 6-17/100
- Material:
- Titanium
- Replacement Head:
- No
- Type:
- MTIB15SC
- UPC:
- 045242812448
- Width:
- 1-43/100