This product requires certification to purchase.

STRAIGHT SHANK 5/8 X 18 REBAR CUTTER

Milwaukee®

STRAIGHT SHANK 5/8 X 18 REBAR CUTTER

  • Fast #
  • Part #M48206779
  • Item #9935716
  • Manufacturer Part #48-20-6779
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

STRAIGHT SHANK 5/8 X 18 REBAR CUTTER

  • Fast #
  • Part #M48206779
  • Item #9935716
  • Manufacturer Part #48-20-6779
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Middletown, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Up to 3x life vs competitive rebar cutters?
  • Up to 10x faster drilling in rebar vs 4-cutter drill bits
  • Precision ground carbide for faster drilling?
  • Ideal for rebar embedded in concrete?
  • Robust tooth design for longer life in rebar ?
  • Deep debris channels provide fastest rebar shard removal for increased productivity ?
  • Double ejection slots for easy rebar slug removal?
  • Use in rotation only mode
  • Fits all 1/2" hammer drills
  • Available in sizes 3/8" – 1-1/2?"
  • Requires Certification

Specifications

Application:
Rebar
Bit Diameter(s) (In):
5/8 in
Bit Length:
18
Bit Sizes:
5/8 in
Color Finish Name:
Silver, Red
Depth:
18-9/10
Diameter:
5/8
Drill Bit Type:
Cutter
Drilling Depth (in):
16 in
Height:
5/8
Length:
18
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
121/250
Shank Style:
3-Flat
Tool Type:
Drill Bit
Type:
M48206779
UL Listed:
No
UPC:
045242619115
Weight:
1.13778
Width:
5/8