35FT STUD TAPE MEASURE
Stud™ 35FT STUD TAPE MEASURE
Product Details
Product Details
- MOST DURABLE TAPE MEASURE.
- Smoothest Retraction in Harsh Jobsite Conditions
- Strongest Ground Extension Through Debris
- Longest Lasting Blade - EXO360™ Rip & Wear Resistant Blade Technology
- Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
- Fully Reinforced Impact Resistant Body
- Finger Stop Protects from Blade Retraction
- Hi-Vis Blade
- 17’ Reach, 14’ Standout
- Wire Form Belt Clip Reduces Pocket Tearing
Documents
Specifications
- Case Material:
- ABS Plastic
- Coating:
- Clear
- Collection:
- Stud™
- Color Finish Name:
- Red, Black
- Diameter:
- 1-3/10
- Handle Length (in):
- 4-17/100
- Handle Material:
- Steel
- Height:
- 3-93/100
- Length:
- 4-17/100
- Magnification:
- 2
- Material:
- Steel
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Size:
- 35 ft
- Thickness:
- 2-12/25 in
- Tool Type:
- Tape Measure
- Type:
- M48221435
- UPC:
- 045242822874
- Weight:
- 1.72
- Width:
- 2-12/25