14 ga Center Shear Blade
Studio® S 14 ga Center Shear Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your tool
- Compatible with Milwaukee Tool 20-(F870A) and Milwaukee Tool 2636-22-(F87A)
- Durable replacement part
- Each blade is replaceable separately, but it is recommended to change all blades at the same time for maximum sharpness
Specifications
- Application:
- Cutting
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Studio® S
- Color Finish Name:
- Silver
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 3/20 in
- Length:
- 1-3/4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Blade
- Size:
- 3-13/16 in x 7-7/8 in
- Tool Type:
- Replacement Blade
- UL Listed:
- No
- UPC:
- 045242342051
- Weight:
- 0.2 lb
- Width:
- 3-2/5 in