This product requires certification to purchase.

1/2 in. Right Angle Drill

Milwaukee®

Super Hawg™ 1/2 in. Right Angle Drill

  • Fast #
  • Part #M270920
  • Item #7033877
  • Manufacturer Part #2709-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

Super Hawg™ 1/2 in. Right Angle Drill

  • Fast #
  • Part #M270920
  • Item #7033877
  • Manufacturer Part #2709-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • POWERSTATE™ Brushless motor provides constant power under load to power through 6 in. holes
  • REDLINK Plus™ intelligence ensures: optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
  • REDLITHIUM XC5.0™ batteries deliver over (75) 2-9/16 in. holes per charge
  • Mechanical clutch in low gear
  • Quik-Lok™ chuck: for keyless, one-handed bit changes. accepts most 7/16 in. hex shank or 3-flats shank bits
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Chuck Size:
1/2
Chuck Type:
Keyed
Collection:
Super Hawg™
Color Finish Name:
Gold
Corded Cordless:
Cordless
Handle Type:
Side Handle
Height:
8-3/100
Length:
4-21/100
Material:
Aluminum Alloy, Plastic
Power Source:
Battery
RPM:
950
Tool Type:
Drill
Type:
M270920
UL Listed:
No
UPC:
452423626082
Volts:
18V
Weight:
14.53
Width:
21-19/50