SUPER SAWZALL BL 5T 6LG - BUL
SUPER SAWZALL BL 5T 6LG - BUL
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NAIL GUARD ordinary teeth deliver either speed or durability
- NAIL GUARD
- Solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
- FANG TIP ordinary tips bounce or skate on the work piece FANG TIP
Specifications
- Application:
- Cutting
- Color Finish Name:
- White
- Height:
- 6 in
- Length:
- 1/20 in
- Material:
- Bi-metal
- Weight:
- 0.21 lb
- Width:
- 3/4 in