15-3/4 ft. Drum with Anchor Cable
Switch Pack™ 15-3/4 ft. Drum with Anchor Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 27-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SWITCH PACK™ drum capacity: 75 ft. x 5/16 in. inner core cable; 50 ft. x 3/8 in. and 1/2 in. inner core cable; 50 ft. x 5/8 in. open wind cable
- On-board storage for cable head attachments
- Warranty: 5-year
- Accepts other brand cables: Yes
- Tool-free drum latch: Quickly interchange between drums
- Full enclosed drum: Maximum protection and mess containment
- Includes: 1 switch pack drum with anchor cable
Documents
Specifications
- Application:
- Drain Cleaning
- Battery Type:
- Li-ion (Lithium-ion)
- Cable Length (ft):
- 75 ft
- Collection:
- Switch Pack™
- Color Finish Name:
- Red, Black
- Diameter:
- 12
- Fits Pipe Size:
- 1-1/2 in - 4 in
- Height:
- 17-3/4
- Length:
- 15-3/4
- Material:
- Plastic
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-1/2 in - 4 in
- Tool Type:
- Auger
- UL Listed:
- No
- UPC:
- 045242024957
- Weight:
- 18.87
- Width:
- 16-93/100