M18 4-GALLON BACKPACK WATER SUPPLY W/ SWITCH TANK KIT
SWITCH TANK™ M18 4-GALLON BACKPACK WATER SUPPLY W/ SWITCH TANK KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Add-On, Replace and Interchange Water Supply Tanks w/ SWITCH TANK™
- Compatible with Pesticide Sprayer Tank Assemblies w/ SWITCH TANK™
- Instant, Constant and Adjustable Pressure for Ultimate Control
- Interchangeable Tanks, No Manual Pumping
- OSHA Table 1 Compliant when Concrete Cutting and Coring
- Run-time: Up to 40 tanks per charge with M18™ REDLITHIUM™ XC3.0 Battery
- Strainer to Filter Debris
- Up to 60 PSI
- Wide Mouth Opening for Easier Pouring
- Adjustable Premium Harness and handle for convenient transport and storage
Specifications
- AMP:
- 3
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Case Included:
- No
- Collection:
- SWITCH TANK™
- Color Finish Name:
- Red, White
- Corded Cordless:
- Cordless
- Height:
- 22-1/2
- Length:
- 10-1/2
- Material:
- Plastic, Molded Plastic, Thermoplastic
- Material Type:
- PVC, Polythylene
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Water Supply Kit
- Type:
- M301921WS
- UL Listed:
- Yes
- UPC:
- 045242250042
- Volts:
- 18V
- Weight:
- 18.9
- Width:
- 15