1-1/2 in. Replacement Kit 15 Piece
Switchblade™ 1-1/2 in. Replacement Kit 15 Piece
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Storage case holds up to 5 blades
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Small enough to fit in a pocket or tool belt
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 1-1/2 in
- Collection:
- Switchblade™
- Color Finish Name:
- Red
- Diameter:
- 1-1/2
- Height:
- 1-1/2
- Length:
- 1-1/4
- Material:
- High Speed Steel
- Package Quantity:
- Pack of 10
- Product Type:
- Replacement Kit
- Tool Type:
- Replacement Blade Kit
- UPC:
- 045242157631
- Weight:
- 0.28
- Width:
- 2-3/4