2-1/4 in. Bit Set 1 Piece
Switchblade™ 2-1/4 in. Bit Set 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Storage case with built in hex wrench carries up to 5 blades
- Extends bit life by 3x
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 2-1/4 in
- Collection:
- Switchblade™
- Color Finish Name:
- Red
- Diameter:
- 2-1/4
- Height:
- 1-3/4
- Length:
- 3-3/4
- Material:
- Stainless Steel
- Product Type:
- Replacement Kit
- Tool Type:
- Replacement Blade Kit
- UPC:
- 045242313815
- Weight:
- 0.28
- Width:
- 7-3/4