2-9/16 x 4-73/100 in. Knife
Switchblade™ 2-9/16 x 4-73/100 in. Knife
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Longer bit life: replaceable blades are made of hardened steel
- Easy size reference: bit and blades are engraved for quick and easy size identification
- Durable replacement part
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee product
- Hardened steel construction for a long life
- Saves on the costs of sharpening
- Hardened steel construction for durability
- Size engraved on the blade
Specifications
- Application:
- Cutting
- Blade Length (in):
- 2-9/16
- Blade Material:
- Stainless Steel
- Collection:
- Switchblade™
- Color Finish Name:
- Silver
- Height:
- 3/20
- Length:
- 1-9/10
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Knife
- UPC:
- 045242226474
- Weight:
- 0.04
- Width:
- 4-73/100