This product requires certification to purchase.

2 in. Blade Replacement Kit 10-Pack

Milwaukee®

Switchblade™ 2 in. Blade Replacement Kit 10-Pack

  • Fast #
  • Part #M48255335
  • Item #4202265
  • Manufacturer Part #48-25-5335
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

Switchblade™ 2 in. Blade Replacement Kit 10-Pack

  • Fast #
  • Part #M48255335
  • Item #4202265
  • Manufacturer Part #48-25-5335
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Storage case holds up to 5 blades
  • Replacement blades made with hardened steel increases bit life
  • Size engraved on each blade
  • Small enough to fit in a pocket or tool belt
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
2
Blade Material:
Steel
Collection:
Switchblade™
Color Finish Name:
Silver, Red
Height:
1-3/10
Length:
1-1/2
Material:
Steel
Tool Type:
Reciprocating Blade
UPC:
045242157648
Weight:
0.31
Width:
2-3/4