T25 1 IN. SHOCKWAVE IMPACT DUTY INSERT BITS 15-PACK
T25 1 IN. SHOCKWAVE IMPACT DUTY INSERT BITS 15-PACK
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 1890-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Includes 15-pieces
Specifications
- Application:
- Drilling
- Bit Sizes:
- 1 in, T25
- Color Finish Name:
- Silver
- Depth:
- 1-19/20
- Height:
- 1-1/10
- Length:
- 1-19/20
- Material:
- Steel, Alloy Steel
- Package Quantity:
- Pack of 15
- Tool Type:
- Bit
- Type:
- M48325014
- UPC:
- 045242478729
- Weight:
- 0.695
- Width:
- 2-11/20