12 in. 3 TPI Reciprocating Saw (Pack of 1)
The Ax™ 12 in. 3 TPI Reciprocating Saw (Pack of 1)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fastest cuts above and below ground
- Ability to cut through clean wood, tree
- Optimized carbide that withstands underground abrasives (rocks, sand, dirt)
- Low blade profile, designed for root removal
- 3 TPI design for fast cutting into clean wood
- Carbide teeth for up to 50X Life
- 1/2" universal tang
- Offered in 1PKs and 3PKs
- Large gullets to avoid debris buildup
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 1 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/20 in
- Collection:
- The Ax™
- Color Finish Name:
- Silver, Red
- Height:
- 14-19/20 in
- Length:
- 12 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Shank Size:
- 1/2 in
- Teeth Per Inch:
- 3
- Tool Type:
- Saw Blade
- UPC:
- 045242569403
- Weight:
- 0.15 lb
- Width:
- 2 in