This product requires certification to purchase.

6 in. 3 TPI Reciprocating Saw (Pack of 3)

Milwaukee®

The Ax™ 6 in. 3 TPI Reciprocating Saw (Pack of 3)

  • Fast #
  • Part #M48005331
  • Item #8950615
  • Manufacturer Part #48-00-5331
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

The Ax™ 6 in. 3 TPI Reciprocating Saw (Pack of 3)

  • Fast #
  • Part #M48005331
  • Item #8950615
  • Manufacturer Part #48-00-5331
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fastest cuts above and below ground
  • Ability to cut through clean wood, tree
  • Optimized carbide that withstands underground abrasives (rocks, sand, dirt)
  • Low blade profile, designed for root removal
  • 3 TPI design for fast cutting into clean wood
  • Carbide teeth for up to 50X Life
  • 1/2" universal tang
  • Offered in 1PKs and 3PKs
  • Large gullets to avoid debris buildup
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Carbide
Blade Thickness (in):
1 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1/20 in
Collection:
The Ax™
Color Finish Name:
Silver, Red
Height:
17/20 in
Length:
6 in
Material:
Carbide
Number of Tools Included:
1
Package Quantity:
Pack of 3
Shank Size:
1/2 in
Teeth Per Inch:
3
Tool Type:
Saw Blade
UPC:
045242569304
Weight:
2 lb
Width:
2 in