9 in. 5 TPI Reciprocating Saw (Pack of 25)
The Ax™ 9 in. 5 TPI Reciprocating Saw (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1" tall profile for TOUGH, STRAIGHT CUTS
- Carbide teeth for 50X life in thick metal
- 7 TPI for fast efficient cutting in thick and extreme metals
- Carbide teeth for longer life and greater versatility
- Cuts cast iron, stainless steel, and high strength alloys
- 25% more carbide per tooth for longest life
- Fast in cast iron
- Offered in 1PKs, 3PKs, 5PKs, and select 25PKs
- Up to 70% larger gullets for easy chip ejection
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9
- Blade Material:
- Carbide
- Blade Thickness (in):
- 1
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/20
- Collection:
- The Ax™
- Color Finish Name:
- Silver, Red
- Height:
- 1-1/4
- Length:
- 9
- Material:
- Carbide
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 25
- Shank Size:
- 1/2
- Teeth Per Inch:
- 5
- Tool Type:
- Saw Blade
- UPC:
- 045242592975
- Weight:
- 2.67
- Width:
- 2-33/100