9 in. 3 TPI Reciprocating Saw (Pack of 1)
The Ax™ Sawzall® 9 in. 3 TPI Reciprocating Saw (Pack of 1)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 20% longer life
- High grade forged steel for durability
- Flat tip is ideal for general demolition and surface cleaning in brick, block and concrete
- Designed for SDS plus rotary hammers
- Use in hammer only mode
Specifications
- Application:
- Pruning Jobs, Wood
- Blade Length (in):
- 9
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.05
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/20
- Collection:
- The Ax™ Sawzall®
- Color Finish Name:
- Red
- Height:
- 11-19/20
- Length:
- 3/4
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Shank Size:
- 9
- Teeth Per Inch:
- 3
- Tool Type:
- Pruner
- UPC:
- 045242569328
- Weight:
- 0.125
- Width:
- 2