This product requires certification to purchase.

6 in. 18 TPI Reciprocating Saw Blade 1-Piece

Milwaukee®

The Torch™ Ice Hardened™ Sawzall® 6 in. 18 TPI Reciprocating Saw Blade 1-Piece

  • Fast #
  • Part #M48018784
  • Item #4511169
  • Manufacturer Part #48-01-8784
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

The Torch™ Ice Hardened™ Sawzall® 6 in. 18 TPI Reciprocating Saw Blade 1-Piece

  • Fast #
  • Part #M48018784
  • Item #4511169
  • Manufacturer Part #48-01-8784
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Specifications

Application:
Metal, Rigid Conduit, Strut
Blade Length (in):
6
Blade Type:
Reciprocating Saw
Collection:
The Torch™ Ice Hardened™ Sawzall®
Number of Pieces:
1 Piece
Shank Size:
1/2
Teeth Per Inch:
18
UPC:
045242253579