9 in. 18 TPI Reciprocating Saw Blade
The Torch™ Ice Hardened™ Sawzall® 9 in. 18 TPI Reciprocating Saw Blade
Package Quantity Info:
Each: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Ice Hardened™ for longer life
- Bi-metal construction
- Pack of 100
- 5 Year warranty
- Since its founding in 1924, Milwaukee has focused on a single vision: To produce the best heavy-duty electric power tools and accessories available to the professional user
- Today, the Milwaukee name stands for the highest quality, durable and reliable professional tools money can buy
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.042
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/2
- Collection:
- The Torch™ Ice Hardened™ Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 21/500
- Length:
- 6
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Teeth Per Inch:
- 18
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242082094
- Weight:
- 0.1
- Width:
- 1