This product requires certification to purchase.

12 in. 14 TPI Reciprocating Saw Blade (Pack of 5)

Milwaukee®

The Torch™ Sawzall® 12 in. 14 TPI Reciprocating Saw Blade (Pack of 5)

  • Fast #
  • Part #M48005794
  • Item #4463938
  • Manufacturer Part #48-00-5794
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

The Torch™ Sawzall® 12 in. 14 TPI Reciprocating Saw Blade (Pack of 5)

  • Fast #
  • Part #M48005794
  • Item #4463938
  • Manufacturer Part #48-00-5794
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Made in the USA
  • Optimized tooth design providing 2X more life than our previous generation
  • SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
1/50
Blade Type:
Reciprocating Saw
Blade Width (in):
1/2
Collection:
The Torch™ Sawzall®
Color Finish Name:
White
Height:
4/5
Length:
12
Material:
High Speed Steel
Number of Pieces:
5 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 5
Shank Size:
1/2
Teeth Per Inch:
14
Tool Type:
Reciprocating Blade
UPC:
045242222827
Weight:
0.7
Width:
2