12 in. 24-TPI Super Saw Blade 5 Pack
The Torch™ Sawzall® 12 in. 24-TPI Super Saw Blade 5 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- 5 blades per pack
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12
- Blade Material:
- Bi-metal
- Blade Type:
- Reciprocating Saw
- Collection:
- The Torch™ Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 14-19/20
- Length:
- 3/4
- Package Quantity:
- Pack of 5
- Shank Size:
- 1/2
- Teeth Per Inch:
- 24
- Tool Type:
- Reciprocating Blade
- Type:
- M48005791
- UPC:
- 045242295630
- Weight:
- 0.7
- Width:
- 2