12 in. 5 TPI Carbide Teeth Reciprocating Saw Blade (3 Pack)
The Torch™ Sawzall® 12 in. 5 TPI Carbide Teeth Reciprocating Saw Blade (3 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Carbide technology + best tooth design = longest life
- Carbide teeth for 30X life in nail-embedded wood and residential materials
- 5 TPI for Fast Aggressive Cuts
- Nail Guard™ allows users to Rip Nails Not Teeth
- Fang Tip™ for Fastest Plunging
- Optimized for Cordless 25% More Cuts per Charge
- Cuts wood, nails, screws, shingles, plaster, durock, and more
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.05
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/20
- Collection:
- The Torch™ Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 1
- Length:
- 12
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 5
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242521098
- Weight:
- 1.268
- Width:
- 2