This product requires certification to purchase.

6 18 Teeth Per Inch Ice EDGE SAW Blade

This product has been replaced by

Milwaukee® Saw Blade
Milwaukee® 6 in. Saw Blade
Manufacturer Part #48-01-7784
Milwaukee®

The Torch™ Sawzall® 6 18 Teeth Per Inch Ice EDGE SAW Blade

  • Fast #
  • Part #M48019784
  • Item #3076738
  • Manufacturer Part #48-01-9784
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Saw Blade
Milwaukee® 6 in. Saw Blade
Manufacturer Part #48-01-7784
Milwaukee®

The Torch™ Sawzall® 6 18 Teeth Per Inch Ice EDGE SAW Blade

  • Fast #
  • Part #M48019784
  • Item #3076738
  • Manufacturer Part #48-01-9784
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Ice Hardened™ for longer life
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
0.042
Blade Type:
Reciprocating Saw
Collection:
The Torch™ Sawzall®
Color Finish Name:
Silver, Red
Height:
9
Length:
1/2
Number of Pieces:
1 Piece
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
Type:
M48019784
UPC:
045242082230
Weight:
0.06
Width:
1