6 in. 18 TPI Reciprocating Saw Blade (Pack of 25)
The Torch™ Sawzall® 6 in. 18 TPI Reciprocating Saw Blade (Pack of 25)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- 25 blades per pack
- A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life
Specifications
- Application:
- Rigid Conduit, Strut
- Blade Length (in):
- 6
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.042
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1
- Collection:
- The Torch™ Sawzall®
- Number of Pieces:
- 25 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 25
- Shank Size:
- 1/2
- Teeth Per Inch:
- 18
- UPC:
- 045242082407
- Weight:
- 1.64