This product requires certification to purchase.

9 in. 18-TPI Super Saw Blade

Milwaukee®

The Torch™ Sawzall® 9 in. 18-TPI Super Saw Blade

  • Fast #
  • Part #M48012788
  • Item #4208010
  • Manufacturer Part #48-01-2788
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

The Torch™ Sawzall® 9 in. 18-TPI Super Saw Blade

  • Fast #
  • Part #M48012788
  • Item #4208010
  • Manufacturer Part #48-01-2788
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Made in the USA
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Thickness (in):
0.042
Blade Type:
Reciprocating Saw
Collection:
The Torch™ Sawzall®
Color Finish Name:
Silver, Red
Height:
1
Length:
9
Number of Pieces:
1 Piece
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
Type:
M48012788
Weight:
0.11
Width:
1