12 in. 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blades
The Wrecker™ 12 in. 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blades
Package Quantity Info:
Each: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Offered in 1PKs, 3PKs, and 5PKs
- Ability to cut clean wood to thick metals
- Fang Tip™ design for rapid plunge cutting into wood
- 6TPI design for material versatility and fast demolition
- Carbide teeth for up to 50x the life of bi-metal blades
- 1/2" universal tang
- Large gullets for easier debris removal
- 1" tall body to withstand aggressive material demolition and remodeling
- Optimized carbide teeth designed to encounter materials in demolition and remodeling applications
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9
- Blade Material:
- Carbide
- Blade Thickness (in):
- 1
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/20
- Coating:
- Carbide
- Collection:
- The Wrecker™
- Color Finish Name:
- Silver, Red
- End Connection 1:
- Universal
- Height:
- 19/20
- Length:
- 9
- Material:
- Carbide
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 5
- Power Source:
- Manual
- Shank Size:
- 1/2
- Teeth Per Inch:
- 6
- Tool Type:
- Saw Blade
- Type:
- M48005542PK
- UPC:
- 045242568055
- Weight:
- 2
- Width:
- 2