6 WRECKER WITH NITRUS CARBIDE SAWZALL BLADE FOR MULTI-MATERIAL 3 PK
The Wrecker™ 6 WRECKER WITH NITRUS CARBIDE SAWZALL BLADE FOR MULTI-MATERIAL 3 PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fastest Multi-Material Blade
- 2x life versus Carbide Teeth Blades
- Milwaukee Nitrus Carbide™ Technology for Fastest Cuts and Longest Life
- Cuts through the widest variety of materials: wood with nails and screws, roofing material, plaster and drywall, rigid conduit and black pipe
- 6TPI design for best material versatility
- Fang Tip™ design for fastest plunge cuts in woods, plaster and drywall
- 1/2" universal tang
- Available in 6", 9" and 12" lengths
- Made in the USA
- Best blade for residential demolition projects
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 6 in
- Blade Material:
- Nitrus Carbide
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 2 in
- Coating:
- Carbide
- Collection:
- The Wrecker™
- Color Finish Name:
- Red, Black
- Height:
- 11/20 in
- Length:
- 2 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 3 Piece
- Package Quantity:
- Pack of 3
- Shank Size:
- 1/2 in
- Teeth Per Inch:
- 6
- Tool Type:
- Reciprocating Saw
- UPC:
- 045242742578
- Weight:
- 0.225 lb
- Width:
- 8-3/4 in