9 in. 6 TPI Reciprocating Saw (Pack of 1)
The Wrecker™ 9 in. 6 TPI Reciprocating Saw (Pack of 1)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 6TPI design for material versatility and fast demolition
- Fang Tip™ design for rapid plunge cutting into wood
- Carbide teeth for up to 50x Life of bi-metal blades
- Ability to cut clean wood to thick metals Large gullets for easier debris removal
- 1" tall body to withstand aggressive material demolition and remodeling
- 1/2" universal tang
- Optimized carbide teeth designed to encounter materials in demolition and remodeling applications
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9
- Blade Material:
- Carbide
- Blade Thickness (in):
- 1
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/20
- Collection:
- The Wrecker™
- Color Finish Name:
- Silver, Red
- Height:
- 11-19/20
- Length:
- 9
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Shank Size:
- 1/2
- Teeth Per Inch:
- 6
- Tool Type:
- Saw Blade
- UPC:
- 045242567997
- Weight:
- 0.125
- Width:
- 2