This product requires certification to purchase.

9 in. 6 TPI Reciprocating Saw (Pack of 3)

Milwaukee®

The Wrecker™ 9 in. 6 TPI Reciprocating Saw (Pack of 3)

  • Fast #
  • Part #M48005342
  • Item #8950622
  • Manufacturer Part #48-00-5342
5 out of 5 Customer Rating
Brand image
Milwaukee®

The Wrecker™ 9 in. 6 TPI Reciprocating Saw (Pack of 3)

  • Fast #
  • Part #M48005342
  • Item #8950622
  • Manufacturer Part #48-00-5342
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Offered in 1PKs, 3PKs, and 5PKs
  • Ability to cut clean wood to thick metals
  • Fang Tip™ design for rapid plunge cutting into wood
  • 6TPI design for material versatility and fast demolition
  • Carbide teeth for up to 50x the life of bi-metal blades
  • 1/2" universal tang
  • Large gullets for easier debris removal
  • 1" tall body to withstand aggressive material demolition and remodeling
  • Optimized carbide teeth designed to encounter materials in demolition and remodeling applications
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
9
Blade Material:
Carbide
Blade Thickness (in):
1
Blade Type:
Reciprocating Saw
Blade Width (in):
1/20
Collection:
The Wrecker™
Color Finish Name:
Silver, Red
Height:
17/20
Length:
9
Material:
Carbide
Number of Tools Included:
1
Package Quantity:
Pack of 3
Shank Size:
1/2
Teeth Per Inch:
6
Tool Type:
Saw Blade
UPC:
045242568024
Weight:
2
Width:
2