This product requires certification to purchase.

Thick Wall Core Bit 12 in. Adapter Shank

Milwaukee®

Thick Wall Core Bit 12 in. Adapter Shank

  • Fast #
  • Part #M48033572
  • Item #919093
  • Manufacturer Part #48-03-3572
5 out of 5 Customer Rating
Brand image
Milwaukee®

Thick Wall Core Bit 12 in. Adapter Shank

  • Fast #
  • Part #M48033572
  • Item #919093
  • Manufacturer Part #48-03-3572
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drill in tight and hard-to-reach spaces
  • Use with Milwaukee thick wall core bits
  • Replacement part
  • Heavy duty design
  • Requires Certification

Documents


Specifications

Color Finish Name:
Steel
Height:
1-1/2
Length:
1-1/2
Material:
Steel
Number of Tools Included:
1
Shank Size:
12
Shank Style:
SDS-Max®
Tool Type:
Bit
UPC:
045242086962
Weight:
1.93
Width:
12