This product requires certification to purchase.

1/16 x 1/16 x 1/16 in. Round Jobber 12 Piece

Milwaukee®

Thunderbolt® 1/16 x 1/16 x 1/16 in. Round Jobber 12 Piece

  • Fast #
  • Part #M48892820
  • Item #4159551
  • Manufacturer Part #48-89-2820
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

Thunderbolt® 1/16 x 1/16 x 1/16 in. Round Jobber 12 Piece

  • Fast #
  • Part #M48892820
  • Item #4159551
  • Manufacturer Part #48-89-2820
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/16 in
Bit Sizes
1/16 in
Depth
2-1/4 in
Drilling Depth (in)
7/8 in
Height
17/1000 in
Length
2-1/4 in
Number of Pieces
1 Piece
Shank Size
1/16 in
Weight
0.002 lb
Width
3-1/2 in
Characteristics & Features
Coating
Black Oxide
Collection
Thunderbolt®
Color Finish Name
Silver
Drill Bit Type
Jobber
Magnetic
No
Shank Style
Round
Warranty & Product Information
Application
Drilling
UPC
045242184484