This product requires certification to purchase.

1/2 x 1/2 x 3/8 in. Round Jobber

Milwaukee®

Thunderbolt® 1/2 x 1/2 x 3/8 in. Round Jobber

  • Fast #
  • Part #M48892848
  • Item #4159636
  • Manufacturer Part #48-89-2848
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

Thunderbolt® 1/2 x 1/2 x 3/8 in. Round Jobber

  • Fast #
  • Part #M48892848
  • Item #4159636
  • Manufacturer Part #48-89-2848
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Coating:
Black Oxide
Collection:
Thunderbolt®
Color Finish Name:
Silver
Depth:
3-2/5
Drill Bit Type:
Jobber
Height:
1/10
Length:
3-2/5
Magnetic:
No
Material:
Black Oxide
Number of Pieces:
6 Piece
Shank Size:
3/8
UPC:
045242184767
Weight:
0.194
Width:
6-2/5