1/2 x 3/8 in. 3-Flat Twist (1 Piece)
Thunderbolt® 1/2 x 3/8 in. 3-Flat Twist (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/2 in
- Bit Length:
- 6
- Bit Sizes:
- 1/2 in
- Coating:
- Black Oxide
- Collection:
- Thunderbolt®
- Drill Bit Type:
- Twist
- Drilling Depth (in):
- 4-1/2 in
- Magnetic:
- No
- Material:
- Black Oxide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- 3-Flat
- Tool Type:
- Twist Drill
- UL Listed:
- No
- UPC:
- 045242167111
- Weight:
- 0.22 lb