This product requires certification to purchase.

3/16 x 3/16 x 1/4 in. 3-Flat Jobber 1 Piece

Milwaukee®

Thunderbolt® 3/16 x 3/16 x 1/4 in. 3-Flat Jobber 1 Piece

  • Fast #
  • Part #M48892718
  • Item #3802899
  • Manufacturer Part #48-89-2718
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

Thunderbolt® 3/16 x 3/16 x 1/4 in. 3-Flat Jobber 1 Piece

  • Fast #
  • Part #M48892718
  • Item #3802899
  • Manufacturer Part #48-89-2718
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 275 Pallet: 34650
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/16 in
Bit Length:
6
Bit Sizes:
3/16 in
Coating:
Black Oxide
Collection:
Thunderbolt®
Color Finish Name:
Silver
Depth:
19/100
Diameter:
3/16
Drill Bit Type:
Twist
Drilling Depth (in):
2-5/16 in
Height:
19/100
Length:
1-22/25
Magnetic:
No
Material:
Black Oxide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4
Shank Style:
3-Flat
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045242166862
Weight:
0.03
Width:
5-3/4