This product requires certification to purchase.

3/16 x 3/16 x 3/16 in. Round Jobber

Milwaukee®

Thunderbolt® 3/16 x 3/16 x 3/16 in. Round Jobber

  • Fast #
  • Part #M48892828
  • Item #4159644
  • Manufacturer Part #48-89-2828
4 out of 5 Customer Rating
Brand image
Milwaukee®

Thunderbolt® 3/16 x 3/16 x 3/16 in. Round Jobber

  • Fast #
  • Part #M48892828
  • Item #4159644
  • Manufacturer Part #48-89-2828
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Extreme durability - thicker web provides greater strength and longer life
  • Fast, accurate drilling - 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Black oxide coating provides lubricity and resists corrosion of the bit
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/16 in
Bit Length:
3-1/2
Bit Sizes:
3/16 in
Coating:
Black Oxide
Collection:
Thunderbolt®
Color Finish Name:
Silver
Depth:
3-9/20
Drill Bit Type:
Jobber
Height:
19/500
Length:
3-9/20
Magnetic:
No
Material:
Metal, Wood, Plastic
Number of Pieces:
1 Piece
Shank Size:
3/16
Shank Style:
Round
UPC:
045242184569
Weight:
0.024
Width:
6-1/2