This product requires certification to purchase.

7/64 x 7/64 x 7/64 in. Round Jobber 12 Piece

Milwaukee®

Thunderbolt® 7/64 x 7/64 x 7/64 in. Round Jobber 12 Piece

  • Fast #
  • Part #M48892823
  • Item #4159606
  • Manufacturer Part #48-89-2823
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

Thunderbolt® 7/64 x 7/64 x 7/64 in. Round Jobber 12 Piece

  • Fast #
  • Part #M48892823
  • Item #4159606
  • Manufacturer Part #48-89-2823
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
7/64 in
Bit Sizes:
7/64 in
Coating:
Black Oxide
Collection:
Thunderbolt®
Color Finish Name:
Silver
Depth:
2-1/5
Drill Bit Type:
Jobber
Drilling Depth (in):
1-1/2 in
Height:
13/1000
Length:
2-1/5
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
7/64
Shank Style:
Round
UPC:
045242184514
Weight:
0.006
Width:
3-1/2